Shop All Toys & Games
Learning Resources
Barnyard Answer Buzzers Set, 4 Pieces
Mfr # 3775
Zoro # G5628342
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material plastic, electronics
- Color Assorted
- Recommended Grade PK+
Product Information
- Brand Learning Resources
- MFR # 3775
- Zoro # G5628342
- UPC # 765023837759
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Material | plastic, electronics |
Color | Assorted |
Recommended Grade | PK+ |
Description
Why raise your hand when you can moo? Encourage student response with some silliness! Sounds include "cock-a-doodle-doo," "moo," "neigh," and "bark." Set includes 4 animal buzzers – dog, cow, rooster, horse. Measure 3.5" in diameter. Each requires 2 AAA batteries, not included. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- AVERY Big Tab Write and Erase Durabl Plast, PK3 (21212)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- LEARNING RESOURCES Magnetic Pizza Fraction Set, Pack of 6 (5062)
- LEARNING RESOURCES Alphabet Soup Sorters (6801)
- LEARNING RESOURCES Connecting Cuisenaire® Rods Multi-Pack (7481)
- LEARNING RESOURCES Create-a-Maze™ (2823)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- ENDGAME Mini Polaris XP1000 EPS Ranger Truck 12PK (EN1601818)
- Learning Resources Toys & Games