Shop All Bulletin Board & Classroom Decorations
Learning Resources
Attendance Pocket Chart
Mfr # 2685
Zoro # G7954415
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Features Hook/Loop Fastener Closure
- Height 18 in
- Includes Attendance Pocket Chart, 36 x Student Cards
- Length 32 in
Product Information
- Brand Learning Resources
- MFR # 2685
- Zoro # G7954415
- UPC # 765023026856
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 18 in |
Length | 32 in |
Details
Material | Nylon |
Features | Hook/Loop Fastener Closure |
Includes | Attendance Pocket Chart, 36 x Student Cards |
Item | Educational Chart |
Standards | CE |
Description
Attendance Pocket Chart
Keep it simple! Even your youngest students can locate and move their figure to show who's here and who's not. Flip over the card when the student leaves the room. Great at-a-glance or grab-and-go tool in case of emergencies. Includes 36 write & wipe "student" cards. Features grommets and hook-and-loop fasteners for hanging, plus storage pocket on back. Durable nylon chart measures 32"L x 18"H.
Keep it simple! Even your youngest students can locate and move their figure to show who's here and who's not. Flip over the card when the student leaves the room. Great at-a-glance or grab-and-go tool in case of emergencies. Includes 36 write & wipe "student" cards. Features grommets and hook-and-loop fasteners for hanging, plus storage pocket on back. Durable nylon chart measures 32"L x 18"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- BOX PACKAGING Global Industrial Kraft Paper, 75 lbs., 36inW x 475'L, 1 Roll (KP3675)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- BARKER CREEK Unlimited Possibilities Poster Set, 4/Set (3606)
- Learning Resources Bulletin Board & Classroom Decorations