Shop All Toys & Games
Learning Resources
Anatomy Models Set
Mfr # 3338
Zoro # G5631237
original price:
$97.95
new price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Grade 3+
- Color Multi
- Recommended Age 8+ Years
Product Information
- Brand Learning Resources
- MFR # 3338
- Zoro # G5631237
- UPC # 765023033380
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | plastic |
Recommended Grade | 3+ |
Color | Multi |
Recommended Age | 8+ Years |
Description
Students manipulate the inner workings of the human body as they build the models, gaining a deeper understanding of how organs and systems interact. Perfect for human body centers focusing on major organs or the circulatory, nervous or skeletal systems. Each realistically detailed plastic model includes a display stand and guide with facts and step by step, photo-illustrated assembly instructions. Grades 3+.
Heart
Features superior vena cava, inferior vena cava, right atrium, tricuspid valve, right ventricle, pulmonary valve, pulmonary artery, left atrium, mitral valve, left ventricle, aortic valve and aorta
Opens when assembled so students can explore from the inside. 29-Piece model measures 5"H when assembled.
Brain
Features cerebellum, frontal lobe, parietal lobe, temporal lobe, occipital lobe, corpus callosum, brain stem, hippocampus, ventricles, insula, corpus striatum, internal capsule and lentiform nucleus. 31-Piece model measures 3.75"H when assembled.
Human Body
Features brain, skull, heart, rib cage, lungs, liver, stomach, pancreas, kidneys, small intestine, large intestine and spine. 31-Piece torso model measures 4.5"H when assembled.
Skeleton
Features skull, rib cage, humerus, spinal column, radius, ulna, hand, pelvis, femur, tibia, fibula, foot and partial circulatory system. 41-Piece model measures 9.2"H when assembled.
Heart
Features superior vena cava, inferior vena cava, right atrium, tricuspid valve, right ventricle, pulmonary valve, pulmonary artery, left atrium, mitral valve, left ventricle, aortic valve and aorta
Opens when assembled so students can explore from the inside. 29-Piece model measures 5"H when assembled.
Brain
Features cerebellum, frontal lobe, parietal lobe, temporal lobe, occipital lobe, corpus callosum, brain stem, hippocampus, ventricles, insula, corpus striatum, internal capsule and lentiform nucleus. 31-Piece model measures 3.75"H when assembled.
Human Body
Features brain, skull, heart, rib cage, lungs, liver, stomach, pancreas, kidneys, small intestine, large intestine and spine. 31-Piece torso model measures 4.5"H when assembled.
Skeleton
Features skull, rib cage, humerus, spinal column, radius, ulna, hand, pelvis, femur, tibia, fibula, foot and partial circulatory system. 41-Piece model measures 9.2"H when assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- ECONOCO Shopping Bag Rack w/ 2 Arms - Chrome (K39)
- LEARNING RESOURCES Botley® the Coding Robot Classroom Set (2846)
- LEARNING RESOURCES New Sprouts® Deluxe Market Set (9725)
- LEARNING RESOURCES Folding Geometric Shapes™, PK16 (0921)
- LEARNING RESOURCES Under the Sea Ocean Counters (3341)
- LEARNING RESOURCES Primary Science Sensory Tubes, PK4 (2445)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- EUREKA Tub of Word Tiles Manipulative (867450)
- Learning Resources Toys & Games