Shop All Toys & Games
Learning Resources
Alphabet Marks the Spot Game
Mfr # 0394
Zoro # G000926321
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Vinyl mat, 5 inflatable cubes illustrated with familiar objects, Game markers, activity guide
- Color Multi
- Recommended Grade Grade PK+
- Material Vinyl/Foam
- Recommended Age 3+ years
Product Information
- Brand Learning Resources
- MFR # 0394
- Zoro # G000926321
- UPC # 765023803945
- Country of Origin China
- Category Toys & Games
Details
Includes | Vinyl mat, 5 inflatable cubes illustrated with familiar objects, Game markers, activity guide |
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Vinyl/Foam |
Recommended Age | 3+ years |
Description
A high-energy introduction to letters, sounds, alphabetical order and print concepts. Features 8 different alphabet, letter sounds and spelling games. For 1 player or a whole group. Includes: Vinyl mat, 5 inflatable cubes illustrated with familiar objects, Game markers, Activity guide, Mat measures 4.5' square. Wipe-clean. Grades: PreK+. Common Core State Standards Alignment: Reading Foundational Skills. Learning Styles: Kinesthetic, Visual, Auditory. Skill Development: Gross Motor- Combines visual and kinesthetic learning to promote language skills. Eight different games are provided to enhance balance and coordination and sharpen fast reflexes with a hop or jump to the correct letter on the mat. Language- Encourages a variety of language learning from alphabetical order, letter recognition, and letter-sound correspondence to initial and final letter sounds and spelling. All of these language skills are beneficial to early literacy and school readiness. Social & Behavioral- Students will learn to share, negotiate space, and take turns while playing games competitively or interacting in groups. Alphabet Marks the Spot game has different game options to accommodate students' different skill levels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- PRESSMAN Mancala Game (442606)
- LEARNING RESOURCES Pretend And Play® Magnetic Healthy Foods Set (0497)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- LEARNING RESOURCES Primary Science Viewscope, 5"x8", Gr 3-Up, Ast (LRNLER2760)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- LEARNING RESOURCES Alphabet Acorns Activity Set (6802)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- Learning Resources Toys & Games