Shop All Toys & Games
Learning Resources
All About Me Mirror Boards, PK4
Mfr # 3373
Zoro # G7553414
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 mirrors with write & wipe surface on the back
- Recommended Grade Grade PK+
- Color Blue, Red, Green, Yellow
- Material Plastic
- Recommended Age 3+ Years
Product Information
- Brand Learning Resources
- MFR # 3373
- Zoro # G7553414
- UPC # 765023833737
- Country of Origin China
- Category Toys & Games
Details
Includes | 4 mirrors with write & wipe surface on the back |
Recommended Grade | Grade PK+ |
Color | Blue, Red, Green, Yellow |
Material | Plastic |
Recommended Age | 3+ Years |
Description
Build self-awareness! Handheld boards feature the outline of a face on the write & wipe side and a mirror on the reverse. Children look at their reflections and then draw matching facial features on the outlined face. Great for About Me themed lessons. Set includes 4 mirrors, each measuring 5" in diameter. Grades PreK+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- BETTER OFFICE PRODUCTS Zipper Security Bank Deposit Bag, Clear Window & 14 Insert Cards, 1125in x 625in Asst'd Colors, 7PK (24007)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors, 24PK (57-0171)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- LEARNING RESOURCES Plastic Lacing Lowercase Alphabet, 260 Pieces (6402)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Lowercase Letters (0451)
- LEARNING RESOURCES Pretend And Play® Magnetic Healthy Foods Set (0497)
- LEARNING RESOURCES Dot Dice, Red, Green + White, 36 Pieces, PK3 (LER2229)
- LEARNING RESOURCES Rainbow Fraction® Plastic Tiles with Tray, Set of 51 (0615)
- LEARNING RESOURCES Double-sided Magnetic Human Body Set, 17 Pieces (6044)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- Learning Resources Toys & Games