Shop All Bulletin Board & Classroom Decorations
Learning Resources
2 & 4 Column Double-Sided Pocket Chart
Mfr # 2382
Zoro # G5441458
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material nylon, metal
- Height 38"
- Recommended Grade PK+
- Recommended Age 3+ Years
Product Information
- Brand Learning Resources
- MFR # 2382
- Zoro # G5441458
- UPC # 765023823820
- Country of Origin Hong Kong
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 38" |
Length | 30" |
Details
Color | Multi |
Material | nylon, metal |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Features | Double-sided |
Description
Joined by grommets at the top, double-sided chart is an ideal higher-order thinking tool.
# Provides effective graphic organizers for teaching any skill or subject
# Features 2-column chart for comparing and contrasting, sorting or making a T-chart, and 4-column chart for sorting and classifying
# Contains 9 display pockets per chart measuring 30"L x 2"H each
# Offers plenty of storage space in 2 built-in pockets (1 on the back of each chart)
# Includes Activity Guide; cards and manipulatives are available separately
# Flame-retardant nylon chart measures 30"L x 38"H
# Provides effective graphic organizers for teaching any skill or subject
# Features 2-column chart for comparing and contrasting, sorting or making a T-chart, and 4-column chart for sorting and classifying
# Contains 9 display pockets per chart measuring 30"L x 2"H each
# Offers plenty of storage space in 2 built-in pockets (1 on the back of each chart)
# Includes Activity Guide; cards and manipulatives are available separately
# Flame-retardant nylon chart measures 30"L x 38"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Instapak Quick® Room Temperature Expandable Foam Bags, 18"W x 18"L, 36/Pack (IQRT20)
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- BAGCRAFT Freezer Roll Paper/Poly Heavy Weight, 1,000 ft x 18 in. (P125018)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- LEARNING RESOURCES Calendar and Weather Pocket Chart (2418)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- Learning Resources Bulletin Board & Classroom Decorations