Shop All Tape Measures
Learning Advantage
Wind Up Tape Measure, 33 ft., PK2
Mfr # 7610
Zoro # G4855578
product price: $30.75
/pk 2, $15.38/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Includes 2 tape measures
- Recommended Grade Grade 1+
- Material Plastic
- Case Color Green
Product Information
- Brand Learning Advantage
- MFR # 7610
- Zoro # G4855578
- UPC # 194629050147
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Details
Recommended Age | 6+ Years |
Includes | 2 tape measures |
Recommended Grade | Grade 1+ |
Material | Plastic |
Case Color | Green |
Description
High quality fiberglass filament tapes in windup cases are calibrated on one side in inches and on the other in centimeters. Useful for all measuring activities, indoors and out. Pack of 2 tape measures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- KO-KEN Universal Socket TORX E20 54.9mm 3/8 Sq. Drive (3440T-E20)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- CRESCENT LUFKIN 1/4" x 100' Derrick Chrome Clad® Tape Measure (C2276DN)
- TAJIMA G-Plus 30 ft. Measuring Tape (GP-30BW)
- TAJIMA 25 ft. x 1in Standard Steel Sigma Stop Tape Measure (SS-25BW)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100ME-N)
- Learning Advantage Tape Measures