Shop All Toys & Games
Learning Advantage
Single Activity Wall Panel, Cow
Mfr # 50677
Zoro # G400936548
original price:
$69.99
10% off
new price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF, Paint, Wood
- Recommended Grade Grade PK+
- Includes 1 Cow Activity Wall Panel with pre-drilled holes, screws and installation instructions.
- Recommended Age 18+ months
- Color Multi
Product Information
- Brand Learning Advantage
- MFR # 50677
- Zoro # G400936548
- UPC # 819852016776
- Country of Origin China
- Category Toys & Games
Details
Material | MDF, Paint, Wood |
Recommended Grade | Grade PK+ |
Includes | 1 Cow Activity Wall Panel with pre-drilled holes, screws and installation instructions. |
Recommended Age | 18+ months |
Color | Multi |
Description
The Cow Activity Wall Panel helps develop motor skills, hand-eye coordination and descriptive language as children turn swirling patterns. The wooden panel contains four spinning patterns. Children will love to watch the patterns twirl. This wall toy is easy to assemble and provides a clutter-free play area. It's perfect decor for daycare centers, waiting rooms, classrooms and more! The activity panel includes fixing holes and screws for attachment. For ages 18m+. Size of panel: 22"L x 15"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- DENT FIX EQUIPMENT $HEAVY DUTY SCISSORS 200MM (DFHDS1)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Red, 500 Sheets PK (CP09RD-SS)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- LEARNING ADVANTAGE Single Activity Wall Panel, Giraffe (50680)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- LEARNING ADVANTAGE Coin Set, 94 Pieces (7510)
- LEARNING ADVANTAGE Connecting Camels (9650)
- HASBRO Beyblade Burst QuadStrike Speed Launcher Pack (HSBF7726)
- Learning Advantage Toys & Games