Shop All Toys & Games
Learning Advantage
Giant Playing Cards, 4.5 x 6.75, 52 Per Pack, PK2
Mfr # 7658
Zoro # G4859260
product price: $21.89
/pk 2, $10.95/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 2 giant playing card sets
- Recommended Grade Grade K+
- Material Paper
- Recommended Age 5+ Years
Product Information
- Brand Learning Advantage
- MFR # 7658
- Zoro # G4859260
- UPC # 194629066223
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Includes | 2 giant playing card sets |
Recommended Grade | Grade K+ |
Material | Paper |
Recommended Age | 5+ Years |
Description
A practical learning tool for any classroom! Teach card games or probability with this giant-sized deck. Cards are coated for durability. Set of 52 traditional playing cards includes two jokers. Each card measures 4.5" x 6.75". Sold as 2 packs of giant playing cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS Magnetic Dry-Erase and Flannel Board, 18in x 24in (10720)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- LEARNING ADVANTAGE Perception Cubes, PK8 (72608)
- LEARNING ADVANTAGE Fence It In Exploring Area and Perimeter Game (4612)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- LEARNING ADVANTAGE Play Money $20 Bills, 100 Pieces (7529)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- PRESSMAN Sequence® Game (8002)
- Learning Advantage Toys & Games