Shop All Bulletin Board & Classroom Decorations
Learning Advantage
F.U.N.™ Student Empty Number Line, PK10
Mfr # 7997
Zoro # G5629137
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-14 Years
- Color White
- Recommended Grade K-8
- Material Coated Paperboard
Product Information
- Brand Learning Advantage
- MFR # 7997
- Zoro # G5629137
- UPC # 819852010644
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5-14 Years |
Color | White |
Recommended Grade | K-8 |
Material | Coated Paperboard |
Description
Now you can get the powerful F.U.N.TM Empty Number Lines into the hands of every student, so they can truly internalize number sense. It has a double-sided, write-on/wipe-off surface so students can follow along with the teacher or use them individually or in centers. The student-sized version measures 1.75" x 17.5". Set of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Notebook, 8""X5, 5/Pk (REDA85)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- MATTEL Hot Wheels Basic Car Black (L2593)
- SEALER SALES Motor Brush for CBS-880/FR-770/HL-M810/FRM-810/FRM-1120C/FRM-1010 (BS-29A)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Boxwood, PK4 (TCR32357)
- SCHOLASTICS TEACHER Scholastic Teaching Resources Sc-553076 Place Value System Bb Set (SC-553076)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- CARSON DELLOSA Multiplication Chart (114069)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- NEWPATH LEARNING Math Skills Curriculum Mastery Flip Chart, Grade 6 (33-6001)
- Learning Advantage Bulletin Board & Classroom Decorations