Shop All Bulletin Board & Classroom Decorations
Learning Advantage
Classroom Number Line (-20 to 120 with words)
Mfr # 7294
Zoro # G7553834
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-11 Years
- Recommended Grade Grade K-5
- Includes classroom number line
- Material Paper
Product Information
- Brand Learning Advantage
- MFR # 7294
- Zoro # G7553834
- UPC # 819852010750
- Country of Origin Taiwan, Province of China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 5-11 Years |
Recommended Grade | Grade K-5 |
Includes | classroom number line |
Material | Paper |
Description
Classroom Number Line features numbers -20 to 120. Even numbers are black and odd numbers are red. Multiples of 5 are noted with a pentagon. Includes number words under each number. 5.5" tall x 37 feet long. Meets the Common Core Standards. Great for skip counting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- XEROX 106R03503 Toner, 2500 Page-Yield, Magenta (106R03503)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (SECURIO C18)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- LEARNING ADVANTAGE F.U.N.™ Student Empty Number Line, PK10 (7997)
- MAYLINE Medina Presentation Board, Mocha (MNPBLDC)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- HYGLOSS PRODUCTS Happy Suns Die Cut Border, 36 Feet/Pack, PK6 (33639)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- CREATIVE START Letters, Numbers and Symbols, Adhesive, Black with White Outline, 1 in. h, 256 Characters (098135)
- Learning Advantage Bulletin Board & Classroom Decorations