Shop All Automotive Diagnostic & Testing Instruments
Leakfinder
UV Leak Detection Kit
Mfr # LF180CS
Zoro # G8043832
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Pieces 6
- Product Type UV Leak Detection Kit
- Compatible Refrigerant Systems R-1234yf, R-134a
- Tools and Accessories Included Flashlight, Fluorescence Enhancing Glasses, R-134a Hose Coupler and Purge Fitting, Reusable Syringe
Product Information
- Brand Leakfinder
- MFR # LF180CS
- Zoro # G8043832
- UPC # 00672056180397
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Standards | ISO 9001:2015 |
Number of Pieces | 6 |
Product Type | UV Leak Detection Kit |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Tools and Accessories Included | Flashlight, Fluorescence Enhancing Glasses, R-134a Hose Coupler and Purge Fitting, Reusable Syringe |
Dyes Included | 8 oz Cartridge of A/C Dye |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included Flashlight, Fluorescence Enhancing Glasses, R-134a Hose Coupler and Purge Fitting, Reusable Syringe, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 8 oz Cartridge of A/C Dye, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2-15/16" to 3-5/8" Oil Filter Wrench Pliers (3368)
- POLY GUARD Motor Oil, Petroleum, 8 Oz., Amber (PG2CYC)
- POWER SERVICE PWR SVC DIESEL KLEEN 12 OZ (301209)
- MAG 1 Synthetic Motor Oil, 5W-30, 1 Qt. (MAG64835)
- LEAKFINDER UV Leak Detection Kit (LF810)
- LEAKFINDER UV Leak Detection Kit (LF016)
- LEAKFINDER Universal Dye Cartridges (LF1800)
- LEAKFINDER UV Flashlight (LF500CS)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- UVIEW Lite LED Cordless (413010)
- Leakfinder Automotive Diagnostic & Testing Instruments