Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 8 oz. Size
Mfr # LF1008
Zoro # G8043613
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Container Type Bottle
- Color Green
- Standards SAE J2297
- Sub-Category A/C Dye
Product Information
- Brand Leakfinder
- MFR # LF1008
- Zoro # G8043613
- UPC # 00672052610089
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Details
Item | Leak Detection Dye |
Container Type | Bottle |
Color | Green |
Standards | SAE J2297 |
Sub-Category | A/C Dye |
Features | Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect |
Flash Point (F) | 40 Degrees to 100 Degrees |
Product Form | Liquid |
Specific Gravity | 0.92 |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Series | Universal A/C Dye |
Fluorescent | Fluorescent |
Flash Point | 311 Degrees F |
Product Type | Leak Detection Dye |
Viscosity @ 40 Deg C | 21.73 cSt |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Universal A/C Dye, Container Type Bottle, Container Size 8 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect, Flash Point 311 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.92, Viscosity @ 40 Deg C 21.73 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L300#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL100)
- WINTERS Thermowell 304 Ss 1/2"Nptx1/2" Npt Inst (TBR2550-1)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-1G)
- Leakfinder UV Leak Detection