Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF2001CS
Zoro # G8040497
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Size 1 oz
- Sub-Category A/C Dye
- Flash Point (F) 40 Degrees to 100 Degrees
- Container Type Bottle
Product Information
- Brand Leakfinder
- MFR # LF2001CS
- Zoro # G8040497
- UPC # 00672051078156
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Sub-Category | A/C Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Container Type | Bottle |
Color | Green |
Product Type | Leak Detection Dye |
Compatible Fluid Type | Oil-Based Fluids |
Series | Oil-Based Dye |
Specific Gravity | 0.95 |
Flash Point | 289.4 Degrees F |
Viscosity @ 40 Deg C | 18.1 cSt |
Fluorescent | Fluorescent |
Viscosity @ 100 Deg C | 4 cSt |
Compatible Vehicle Type | Trucks |
Product Form | Liquid |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series Oil-Based Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Compatible Vehicle Type Trucks, Flash Point 289.4 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 4 cSt, Viscosity @ 40 Deg C 18.1 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- ELECTRONIC SPECIALTIES DIGITAL MULTI-METER w/HOLSTER (ES380)
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 (C444)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Silver (PFQ2437-DRY-2FF)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- NU-CALGON GAS LEAK DETECTOR, FLUORESCENT (4184-08)
- DYNAFLUX Dy Df800 4 x 1 Leak Detector 4-1 Gal Cans (368-DF8004X1)
- Leakfinder UV Leak Detection