Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 1 oz. Size
Mfr # LF1001CS
Zoro # G8042152
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 oz
- Flash Point (F) 40 Degrees to 100 Degrees
- Sub-Category A/C Dye
- Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect
- Size 1 oz
Product Information
- Brand Leakfinder
- MFR # LF1001CS
- Zoro # G8042152
- UPC # 00672051001390
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 oz |
Size | 1 oz |
Details
Item | Leak Detection Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Features | Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect |
Color | Green |
Container Type | Bottle |
Standards | SAE J2297 |
Product Type | Leak Detection Dye |
Viscosity @ 40 Deg C | 21.73 cSt |
Flash Point | 311 Degrees F |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Fluorescent | Fluorescent |
Series | Universal A/C Dye |
Specific Gravity | 0.92 |
Product Form | Liquid |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Universal A/C Dye, Container Type Bottle, Container Size 1 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect, Flash Point 311 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.92, Viscosity @ 40 Deg C 21.73 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- Leakfinder UV Leak Detection