Shop All UV Leak Detection
Leakfinder
UV Leak Detection Dye, 0.25 oz. Size
Mfr # LF1025
Zoro # G8045397
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 0.25 oz
- Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect
- Container Type Bottle
- Size 0.25 oz
- Flash Point (F) 40 Degrees to 100 Degrees
Product Information
- Brand Leakfinder
- MFR # LF1025
- Zoro # G8045397
- UPC # 00672052610256
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 0.25 oz |
Size | 0.25 oz |
Details
Item | Leak Detection Dye |
Features | Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect |
Container Type | Bottle |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Color | Green |
Standards | SAE J2297 |
VOC Content Weight | 0 g/L |
Product Form | Liquid |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Fluorescent | Fluorescent |
Flash Point | 311 Degrees F |
Viscosity @ 40 Deg C | 21.73 cSt |
Product Type | Leak Detection Dye |
VOC Content Weight Percentage | 0 % |
Specific Gravity | 0.92 |
Series | Universal A/C Dye |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Universal A/C Dye, Container Type Bottle, Container Size 0.25 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Features Leakfinder Dyes Find the Smallest and Most Problematic Leaks that Would Otherwise be Impossible to Detect, Flash Point 311 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.92, Viscosity @ 40 Deg C 21.73 cSt, VOC Content Weight 0 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI, +/-1Pct (628-13-GH-P1-E4-S1)
- HAKKO Sensor, 0 deg. to 1200 deg. F, Coated, PK10 (191-212)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa (PFQ911)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001)
- BACHARACH 3015-0784 Maintenance Kit (3015-0784)
- HOUSE 946KIT Super Seal Premium AC System Leak Repair Kit (HO67472)
- Leakfinder UV Leak Detection