Shop All Automotive Diagnostic & Testing Instruments
Leakfinder
UV Flashlight
Mfr # LF400
Zoro # G8045966
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features 6 ft Inspection, Blue LED Light
- Number of Pieces 1
- Includes (3) AAA Batteries, Lanyard
- Standards ISO 9001:2015
Product Information
- Brand Leakfinder
- MFR # LF400
- Zoro # G8045966
- UPC # 00672050264000
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Details
Item | UV Flashlight |
Material | Metal |
Features | 6 ft Inspection, Blue LED Light |
Number of Pieces | 1 |
Includes | (3) AAA Batteries, Lanyard |
Standards | ISO 9001:2015 |
Tool Type | Leak Detector UV Flashlight |
Testing Application | A/C System, Coolant, Oil |
Description
UV Flashlight, Tool Type Leak Detector UV Flashlight, Testing Application A/C System, Coolant, Oil, Material Metal, Number of Pieces 1, Features 6 ft Inspection, Blue LED Light, Includes (3) AAA Batteries, Lanyard, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- SPRINGFIELD Base-7X7 Black E-Coat, #3620011 (3620011)
- ZEROSTART LOWER RADIATOR HOSE HEATER 375W 120V, 1 (3200001)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2857)
- LEAKFINDER UV Leak Detection Kit (LF20-CS)
- LEAKFINDER Universal Dye Cartridges (LF1800CS)
- LEAKFINDER UV Leak Detection Kit (LF810)
- LEAKFINDER UV Leak Detection Kit (LF016)
- LEAKFINDER UV Leak Detection Kit (LF060)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- LEAKFINDER UV Flashlight (LF500CS)
- Leakfinder Automotive Diagnostic Tools