Shop All Utility Carts
Lds Industries
LDS Shuter CT-HD Steel Adjustable Shelf Utility Cart 35" x 20" 800 Lb Capacity
Mfr # 1010639
Zoro # G905777462
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lds Industries
- MFR # 1010639
- Zoro # G905777462
- UPC # 726420106398
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Description
shuter professional service cart designed for manufacturing, assembly, maintenance department and any garage enthusiast. 800 lb capacity with locking drawer. 4" industrial polypropylene casters, 2 with brake to secure cart on uneven surfaces. Curved ergonomic steel integrated handle for easy grip to move cart enhances structural integrity of cart. Globally compatible square-hole pegboard side panels help keeping organized and tools handy with any peg/hook set (sold separately). Drawers and shelves fitted with a 3mm thick grease resistant, anti-corrosion, anti-slip pad to safely hold equipment. Fully adjustable 440lb capacity shelves can be attached to frames lip up or lip down along predrilled frame openings, provides tray or flat work surface at the height that suits your needs. Ships unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (TE61001X20)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 6" (JJTBGV58X6)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- LITTLE GIANT Deep Shelf Truck, 3", 1200 lb., 18 x 30", Steel, 3 Shelves, 1,200 lb (3DS1830X3-5PY)
- LITTLE GIANT Steel Raised Handle Utility Cart, 2 Shelves, 1200 lb (LK30605PYBKAH)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 3 Shelves, 400 lb (HE34-B)
- Lds Industries Utility Carts