Shop All Plungers
Ldr
TOILET PLUNGER 20""
Mfr # 512 3410
Zoro # G203511966
product price: $9.15
/ea
Sold in multiples of 12 for $109.80
$109.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Dia. 5.8 in
- Handle Length 20 in
- Handle Material Wood
- Color Black/Yellow
Product Information
Dimensions
Cup Dia. | 5.8 in |
Handle Length | 20 in |
Details
Handle Material | Wood |
Color | Black/Yellow |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- PIG Absorbent Sock, 9 gal, 1 1/2 in x 29 in, Universal, Blue, Polypropylene (MA1097)
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- LDR 16 in. x 6 Dia. Plunger with Wooden Handle, 6PK (4864724)
- LDR Toilet Plunger 16 in. L X 6 in. D (512-A3309)
- LDR Toilet Plunger 16 in. L X 5 in. D (512A3209)
- LDR Plunger 4" Red Cup (512-3111)
- ALL-SOURCE Rubber Duo-Flush 5-7/8in. Toilet Plunger (415722)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- LDR INDUSTRIES LDR Industries 4095154 19 in. Toilet Plunger Handle; Blue - Pack of 4 (4095154)
- Ldr Plungers