Shop All Level Gauges
Ldi Industries
Vented Oil Gauge, 4-1/4 in.
Mfr # G711-4
Zoro # G0582438
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sight Length (In.) 4.33 to 12.58 in
- Base Square (In.) 22/25 in
- Sight Glass Borosilicate
- Dia. 4 1/4 in
- Construction Brass
Product Information
- Brand Ldi Industries
- MFR # G711-4
- Zoro # G0582438
- Country of Origin United States
- Category Level Gauges
Dimensions
Sight Length (In.) | 4.33 to 12.58 in |
Dia. | 4 1/4 in |
Details
Item | Vented Oil Gauge |
Base Square (In.) | 22/25 in |
Sight Glass | Borosilicate |
Construction | Brass |
Seals | Buna N |
Max. Operating Temp. (F) | 250 Degrees F |
Description
Vented Oil Gauge, Sight Length (In.) 4.33 to 12.58 in, Max. Operating Temp. (F) 250 Degrees F, Dia. 4 1/4 in, Borosilicate Sight Glass, Brass, Buna N Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254R)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- LDI INDUSTRIES Straight Oil Gage (G307-3)
- LDI INDUSTRIES Gage, Vented Oil, 3/8 In (G261-3)
- LDI INDUSTRIES Valve, Needle (G608-30-A-1-4)
- LDI INDUSTRIES Thermometer, Dial (G615-07-A-1)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- Ldi Industries Level Gauges