Shop All Oilers and Reservoirs
Ldi Industries
Valve, Spray
Mfr # SV102
Zoro # G2523437
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RVP102
- Max. Pressure (PSI) 20 (Air or Liquid)
- Pattern Flow Round
- Material of Construction Aluminum
- Application For Spraying Lubricant on Bearings, Rollers or Chains
Product Information
- Brand Ldi Industries
- MFR # SV102
- Zoro # G2523437
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Overall Length | 2 3/4 in |
Details
Item | Multi-Point Spray Valve |
For Use With | Mfr. No. RVP102 |
Max. Pressure (PSI) | 20 (Air or Liquid) |
Pattern Flow | Round |
Material of Construction | Aluminum |
Application | For Spraying Lubricant on Bearings, Rollers or Chains |
Type | Air-Operated |
Description
Multi-Point Spray Valve, Air-Operated, Round Pattern Flow, Max. Pressure (PSI) 20 (Air or Liquid), Overall Length 2 3/4 in, For Use With Mfr. No. RVP102, Application For Spraying Lubricant on Bearings, Rollers or Chains, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56PSR01.00)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- BESTORQ B99K V Belt, 102 in Outside Length, 21/32 in Top Width, 1 Ribs (B99K)
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- LDI INDUSTRIES Valve, Spray (SV101)
- LDI INDUSTRIES Reservoir, 1 Oz (R151-01)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- LDI INDUSTRIES Oiler, Constant Level (RCL313)
- LDI INDUSTRIES Reservoir, Air/Oil (A/OR2053-3)
- PLEWS 50-515 6OZ PISTOL OILER (50515)
- Ldi Industries Oilers and Reservoirs