Shop All Lubricator Accessories
Ldi Industries
Valve, Solenoid, 120 V
Mfr # ESS102-26
Zoro # G2832846
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Flow Angle
- Outlet (In.) 1/4 male NPTF
- Inlet (In.) 1/4 female PTF
Product Information
- Brand Ldi Industries
- MFR # ESS102-26
- Zoro # G2832846
- Country of Origin United States
- Category Lubricator Accessories
Details
Item | Solenoid Valve |
Pattern Flow | Angle |
Outlet (In.) | 1/4 male NPTF |
Inlet (In.) | 1/4 female PTF |
Description
Solenoid Valve, Angle Pattern Flow, Inlet (In.) 1/4 female PTF, Outlet (In.) 1/4 male NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- LEGACY Lock-N-Load Variable Stroke Lever Action Grease G (L1045L)
- INGERSOLL-RAND BUTTON KIT FOR 2135TI (IRT2135-K75)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- LDI INDUSTRIES Valve, Needle (N102-01)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- LDI INDUSTRIES Valve, Needle (N102-02)
- LDI INDUSTRIES Valve, Needle (N401-01)
- Ldi Industries Lubricator Accessories