Shop All Hydraulic Flanges
Ldi Industries
Suction Flange, hyd, Steel, For 1 In Pipe
Mfr # 5102
Zoro # G2722291
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1 in
- Type Hydraulic
- For Cut Out Size 4.312 in
- Plate Material Steel
- Overall Length 5.25 in
Product Information
- Brand Ldi Industries
- MFR # 5102
- Zoro # G2722291
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
For Pipe Size | 1 in |
For Cut Out Size | 4.312 in |
Overall Length | 5.25 in |
Overall Height | 5.5 in |
Dimension B (In.) | 5-1/2 |
Overall Height (In.) | 5-1/4 |
Dimension C (In.) | 4-1/4 |
Dimension D (In.) | 2-1/8 |
Dimension E (In.) | 1-3/4 |
Overall Length (In.) | 5-1/2 |
For Pipe Size (In.) | 1 |
Dimension A (In.) | 5-1/4 |
Details
Item | Suction Flange |
Type | Hydraulic |
Plate Material | Steel |
Overall Thickness | 0.38 in |
Overall Thickness (In.) | 3/8" |
Washer Material | Neoprene Rubber |
Includes | (4) 5/16-18 Thread Forming Screws |
Gasket Material | Vegetable Fiber |
Description
Suction Flange, For Pipe Size 1 in, For Cut Out Size 4.312 in, Plate Material Steel, Overall Length 5.25 in, Overall Height 5.5 in, Overall Thickness 0.38 in, Includes (4) 5/16 In.-18 Thread Forming Screws, Washer Material Neoprene Rubber, Gasket Material Vegetable Fiber, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- ARO Valve, Alpha Series, A213SD-000-N (A213SD-000-N)
- ENERPAC P392Fp Service Kit (P392FPK1)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 3/4 In Pipe (5111)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 3/4 In Pipe (5101)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/2 Pipe (5114)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 1/4 Pipe (5103)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- TOMPKINS Hydraulic Fitting-Flange32FP-32FL C61 FLANGE PAD (W43-32-32)
- Ldi Industries Parts & Accessories