Shop All Hydraulic Reservoir Tanks
Ldi Industries
Solenoid Controlled Reservoir, 4-1/4"dia
Mfr # REM154-02-26
Zoro # G410030885
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Polymer
- Capacity 32 fl oz
- Thread Size 5/8-18 UNF
- Height (In.) 9 3/4 in
- Dia. (In.) 4 1/4 in
Product Information
- Brand Ldi Industries
- MFR # REM154-02-26
- Zoro # G410030885
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Dimensions
Thread Size | 5/8-18 UNF |
Height (In.) | 9 3/4 in |
Dia. (In.) | 4 1/4 in |
Unit Height | 9 3/4 in |
Width (In.) | 5 3/16 in |
Sight Dia. (In.) | 4 1/4 in |
Unit Length (In.) | 4 3/8 in |
Details
Bowl Material | Polymer |
Capacity | 32 fl oz |
Function | Oiler |
Fits | 5/8-18 in UNF Connection |
Reservoir Cap. (Oz.) | 32 oz |
For Use With | Lubrication of Machinery, Oil |
Mounting Thread | 5/8"-18 |
Item | Solenoid Controlled Reservoir |
Number of Feeds | 2 |
Material | Aluminum, Buna N, Polymer |
Type | Gravity Feed Reservoir |
Max. Operating Temp. (F) | 140 Degrees F |
Description
Solenoid Controlled Reservoir, Reservoir Cap. (Oz.) 32 oz, Height (In.) 9 3/4 in, Width (In.) 5 3/16 in, Thread Size 5/8-18 UNF, Polymer, Capacity 32 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A71430B-BG)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0806 (G60140-0806)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- CAMOZZI #6520 04-06, Swivel Male Elbow, 1/4" OD X 3/8" NPT (6520 04-06)
- MONARCH Hydraulics Reservoir, Pwdr Coat, 13-1/2inL (500206406072)
- MONARCH DC Hydraulic Reservoir, Pwder Coat, 15in.L (500206406864)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- MONARCH Hydraulics Reservoir, White Plstic, 20in L (500206414188)
- LOVEJOY Hydraulic Reservoir, Aluminum, 7.1 Gal (84527102353)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- Ldi Industries Hydraulic Reservoir Tanks