Shop All Oilers and Reservoirs
Ldi Industries
Reservoir, Oil, 5 Oz
Mfr # RDF105-03
Zoro # G2765314
original price:
$84.75
5% off
new price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Polymer
- Capacity 5 fl oz
- Unit Height 6 3/8 in
- Number of Feeds 0
- Mounting Thread 3/8"
Product Information
- Brand Ldi Industries
- MFR # RDF105-03
- Zoro # G2765314
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Unit Height | 6 3/8 in |
Bowl Dia. (In.) | 2 1/2 in |
Bowl Dia. | 2 1/2 in |
Unit Height from Mount (In.) | 6 3/8 in |
Thread Size | 3/8 |
Dia. (In.) | 2 1/2 in |
Details
Item | Drop Feed Manual Oil Reservoir |
Bowl Material | Polymer |
Capacity | 5 fl oz |
Number of Feeds | 0 |
Mounting Thread | 3/8" |
Description
Drop Feed Manual Oil Reservoir, Height (In.) -, Width (In.) -, Thread Size 3/8, Bowl Dia. 2 1/2 in, Polymer, Capacity 5 fl oz, Function -, For Use With -, Includes -, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Neon Green (PU14-15B-G)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKP8H, Pressure Line, 3 micron, Outside-In (MF0059136)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- LDI INDUSTRIES Valve, Spray (SV101)
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- LDI INDUSTRIES Valve, Spray (SV102)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- LDI INDUSTRIES Oiler, Constant Level (RCL313)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- Ldi Industries Oilers and Reservoirs