Shop All Cycle Timers
Ldi Industries
Repeat Cycle Timer
Mfr # 833380
Zoro # G1157895
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Features 1.2 sec to 300 hr Time Setting, 8 Pin Mounting, Screw Terminals
- Size 2 3/4 in x 1 15/16 in x 1/2 in
- For Use With 832160
- Overall Height 2.8 in
Product Information
- Brand Ldi Industries
- MFR # 833380
- Zoro # G1157895
- Country of Origin United States
- Category Cycle Timers
Dimensions
Size | 2 3/4 in x 1 15/16 in x 1/2 in |
Overall Height | 2.8 in |
Overall Width | 3.5 in |
Overall Length | 2 in |
Details
Item | Repeat Cycle Timer |
Material | Molded Plastic |
Features | 1.2 sec to 300 hr Time Setting, 8 Pin Mounting, Screw Terminals |
For Use With | 832160 |
Product Type | Cycle Timer |
Compatible with Manufacturer Model Number | 832160 |
Compatible with Series | PMP100 |
Body Material | Aluminum |
Compatible Manufacturer Part Number | 832160 |
Compatible Manufacturer Model Number | 832160 |
For Use with Mfr. Model Number | 832160 |
For Use With Mfr. Model Number | 832160 |
Description
Repeat Cycle Timer, Product Type Cycle Timer, Compatible with Series PMP100, Body Material Aluminum, Compatible with Manufacturer Model Number 832160, Overall Height 2.8 in, Overall Length 2 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804NK)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- WOODS Tmr Mech Outdr 24Hr Blk 3C (50011)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- Ldi Industries Timers