Shop All Hydraulic Pump & Motor Mount Adapters
Ldi Industries
Pump/Motor Adapter, SAE B, 182TC-256TC
Mfr # 1951
Zoro # G3377954
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Size 182TC-256TC
- Motor Frame 182TC-256TC
- Dimension S (In.) 5.00
- Dimension Ak (In.) 8.501/8.503
- Mounting Horizontal
Product Information
- Brand Ldi Industries
- MFR # 1951
- Zoro # G3377954
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Dimensions
Motor Frame Size | 182TC-256TC |
Dimension S (In.) | 5.00 |
Dimension Ak (In.) | 8.501/8.503 |
Dimension L (In.) | 6.81 |
Overall Height (In.) | 8.501/8.503 |
Dimension R (In.) | (4) 1/2-13 |
Dimension K (In.) | 5.75 |
Coupling Size | 5 1/2" Maximum |
Dimension M (In.) | (2) 1/2-13 |
Overall Length (In.) | 6.81 |
Dimension A (In.) | 4.00 |
Pilot Dia. (In.) | 4.00 |
Max. Coupling Size | 5 1/2 in |
Pilot Dia. | 4 in |
Overall Length | 6.81 in |
Overall Height | 8.5 in |
Description
Pump/Motor Adapter, Max. Coupling Size 5 1/2 in, SAE Flange Mount SAE B 4 Bolt, Material Cast Aluminum, Motor Frame Size 182TC-256TC, Mounting Orientation - Power Units Horizontal, Overall Height 8.5 in, Overall Length 6.81 in, Number of Bolts 2 and 4, Finish Plain, Pilot Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/8-27, El, PK5 (5RKY5)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB (4620AC-22060)
- PIX V-Belt, Cogged 5/8 X 56 (5VX560)
- ENERPAC Simplex Popper Valve Assembly (68318SS)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1950)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1960)
- Ldi Industries Hydraulic Pump & Motor Mount Adapters