Shop All Breathers and Vents
Ldi Industries
Protected Vent, 1/8, Height 1.12
Mfr # AV101
Zoro # G3182015
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8
- Height 1.12 in
- Top Cap Dia. (In.) 3/4 in
- Overall Length (In.) 1 1/8 in
- Construction Aluminum
Product Information
- Brand Ldi Industries
- MFR # AV101
- Zoro # G3182015
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 1/8 |
Height | 1.12 in |
Top Cap Dia. (In.) | 3/4 in |
Overall Length (In.) | 1 1/8 in |
Details
Item | Protected Vent |
Construction | Aluminum |
Application | 40 Micron Filter, Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or Gearbox |
Base Square (In.) | 1/2 in |
Description
Protected Vent, Thread Size 1/8, Height 1.12 in, Top Cap Dia. (In.) 3/4 in, Base Square (In.) 1/2 in, Overall Length (In.) 1 1/8 in, Aluminum, 40 Micron Filter, Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or Gearbox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 6 micron (ZX-HC8200FDN8H)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- FESTO Push-In Connector QS-10 (QS-10)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- LDI INDUSTRIES Relief/Filler Vent Plug, 3/8-18, 1.19 H (PRV103-2)
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- LDI INDUSTRIES Protected Vent, 1/4, Height 1.19 (AV102)
- LDI INDUSTRIES Relief/Filler Vent Plug, 1/4-18, 0.59 H (PRV102-2)
- LDI INDUSTRIES Filter Vent, 1/2, Dia Hex Flats 15/16 In (FV104-S)
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- Ldi Industries Breathers and Vents