Shop All Grease Pumps
Ldi Industries
Precision Metering System, Oil, 8 Feed
Mfr # PMP360-08
Zoro # G1713144
Free Shipping & Returns
$2,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 9:0
- Overall Height 12.8 in
- Air Inlet Pressure 25 to 125 psi
- Air Inlet 1/8 in NPT
- Max. Output Pressure 300 psi
Product Information
- Brand Ldi Industries
- MFR # PMP360-08
- Zoro # G1713144
- UPC # 085267760119
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Height | 12.8 in |
Overall Depth | 6 in |
Overall Width | 10.9 in |
Connection Size | 1/8 in |
Air Intake Connection Size | 1/8 in |
Description
Precision Metering Lubrication System, Lubrication Type Oil, Reservoir Capacity 0.5 gal, Number of Feeds 8, Output Volume - Maximum 0.01 cu in, Connection Size 1/8 in, Connection Type NPT, Discharge Pressure - Maximum 300 psi, Pump Ratio 9:0, Includes Timer, Mounting Type NEMA Panel, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Air Intake Pressure - Maximum 125 psig, Air Intake Pressure - Minimum 25 psig, Body Material Aluminum, Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Bearing Grease, Green, 14.1 oz (4086339)
- SPEEDAIRE Maintenance Kit, For 4NMJ3 (5CJF9)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (5TCU9)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- Ldi Industries Grease Pumps