Shop All Grease Pumps
Ldi Industries
Precision Metering System, Oil, 4 Feed
Mfr # PMP540-04
Zoro # G2320744
Free Shipping & Returns
$2,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 9:0
- Output 0 to 0.012 cu in/cycle/feed
- Operation Air-Operated
- Application Oil Applications Requiring up to 4 Separate Points to Be Oiled
- Overall Width 9 in
Product Information
- Brand Ldi Industries
- MFR # PMP540-04
- Zoro # G2320744
- Country of Origin United States
- Category Grease Pumps
Dimensions
Overall Width | 9 in |
Overall Depth | 6.4 in |
Overall Height | 18 in |
Connection Size | 1/8 in |
Air Intake Connection Size | 1/8 in |
Description
Precision Metering Lubrication System, Lubrication Type Oil, Reservoir Capacity 1 qt, Number of Feeds 4, Output Volume - Maximum 0.01 cu in, Connection Size 1/8 in, Connection Type NPT, Discharge Pressure - Maximum 300 psi, Pump Ratio 9:0, Includes Timer, Mounting Type NEMA Box, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Air Intake Pressure - Maximum 125 psig, Air Intake Pressure - Minimum 25 psig, Body Material Aluminum, Brass, Steel, Transparent Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL CNC 58 OD X 316 ID B STYLE BUSHING (8600B .187)
- DIXON Worm Gear Clamp, HS 1-4/64", 2" (HS24)
- DAYTON 5L610 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (5L610)
- MAIN FILTER Hydraulic Filter, replaces FACET C744O, Return Line, 5 micron, Outside-In (MF0062708)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- LDI INDUSTRIES Precision Metering System, Oil, 8 Feed (PMP360-08)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- GROZ Lubrication Oil, Dispenser Pump (44150)
- Ldi Industries Grease Pumps