Shop All Level Gauges
Ldi Industries
Gage, Vented Oil, 3/8 In, Type: Elbow, Female
Mfr # G421-3
Zoro # G2573146
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elbow - Female
- Sight Length (In.) 4 1/4 in
- Mounting Thread 3/8 NPTF
- Construction Brass
- Sight Glass Glass
Product Information
- Brand Ldi Industries
- MFR # G421-3
- Zoro # G2573146
- Country of Origin United States
- Category Level Gauges
Dimensions
Sight Length (In.) | 4 1/4 in |
Details
Item | Vented Oil Gauges |
Type | Elbow - Female |
Mounting Thread | 3/8 NPTF |
Construction | Brass |
Sight Glass | Glass |
Base Square (In.) | 1 in |
Description
Vented Oil Gauges, Elbow - Female, Sight Length (In.) 4 1/4 in, 3/8 NPTF Mounting Thread, Glass Sight Glass, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shield Bag, 8x18in, Pk100 (100818)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC1)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- LDI INDUSTRIES Adapter, Pipe (G607-09-A-1-2)
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge (G613-05-A-1)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- LDI INDUSTRIES Valve, Needle (G608-30-A-1-4)
- LDI INDUSTRIES Adapter, Pipe (G607-12-A-1-2)
- LDI INDUSTRIES Thermometer, Dial, 50 to 300 F (G615-05-A-1)
- KIPP Oil Level Gauge Form:A Without Thermometer 286X34X33, L1=254, D1=M12, Steel (K0444.125412)
- Ldi Industries Level Gauges