Shop All Grease and Oil Pump Accessories
Ldi Industries
Brush, Shank
Mfr # SB355-2
Zoro # G2979383
original price:
$65.94
10% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Pipe Thread Shank Brush
- Overall Length 3.5 in
- Characteristics Remotely Mounted and Feed Rate Controlled from Metering Valves by Central Reservoir
- Inlet (In.) 1/8 in (F)NPT
- Brush Width 2 1/4 in
Product Information
- Brand Ldi Industries
- MFR # SB355-2
- Zoro # G2979383
- Country of Origin United States
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 3.5 in |
Brush Width | 2 1/4 in |
Details
Item | Shank Brush |
Type | Flat Pipe Thread Shank Brush |
Characteristics | Remotely Mounted and Feed Rate Controlled from Metering Valves by Central Reservoir |
Inlet (In.) | 1/8 in (F)NPT |
Product Type | Chain Oiler and Applicator |
Description
Shank Brush, Product Type Chain Oiler and Applicator, Overall Length 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 25, 6 1/4 HP, 286T Frame, 460V AC Voltage, 1,765/880 Nameplate RPM (U25L9C)
- BESTORQ H Timing Belts (645H150)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- LDI INDUSTRIES Brush, Valve (NVB304-2)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- ZORO SELECT Oil Control Gun, Control Valve, 1450 psi (55GU71)
- LINCOLN Lubrication Kit (87312)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- Ldi Industries Grease and Oil Pump Accessories