Shop All Electromagnetic Lock Activation Devices
Lcn
Wireless Push Plate Actuator
Mfr # 8310-853TWP
Zoro # G3279911
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Square 4 3/4 Surface Mounted Actuator
- Material ABS plastic and Stainless Steel
- Switch Action Instant Open
- Height 4 3/4 in
Product Information
- Brand Lcn
- MFR # 8310-853TWP
- Zoro # G3279911
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 3/4 in |
Depth | 1 1/2 in |
Height (In.) | 4-3/4 |
Width (In.) | 4-3/4" |
Details
Finish | Stainless steel |
Item | Wireless Push Plate Actuator |
Type | Square 4 3/4 Surface Mounted Actuator |
Material | ABS plastic and Stainless Steel |
Switch Action | Instant Open |
Supports Touchless Operation | No |
For Use With | Powered Door Operators |
Standards | FCC, IC |
Supports Operation Type | Push-Button Operation |
Description
Wireless Push Plate Actuator, Type Square 4 3/4 Surface Mounted Actuator, Switch Action Instant Open, Material ABS plastic and Stainless Steel, Finish Stainless Steel, Depth 1 1/2 in, Height 4 3/4 in, Rating -, Input Voltage -, Output -, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards FCC, IC, For Use With Powered Door Operators, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W (00967)
- LCN Door Actuators Plates (8310-818T)
- LCN Gauge ADAFG (ADA/FG)
- LCN Surface Box (8310-867S)
- LCN Grade 1 Surface Door Operator, Double Lever Arm Regular, Exterior, Black Painted Finish (4642-REG BLACK CS)
- LCN Flush Box (8310-867F)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- KERI SYSTEMS Proximity Cards, ABS Plastic, PK10 (KC-10X-20)
- Lcn Electromagnetic Locking Systems