Shop All Door Closer Arms
Lcn
Standard Arm, Slvr, Alum, 28-1/2 in. L
Mfr # 9130-3077T ANCLR
Zoro # G3929935
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Standard Arm
- Color Silver
- Finish Aluminum
- Length 28 1/2 in
Product Information
- Brand Lcn
- MFR # 9130-3077T ANCLR
- Zoro # G3929935
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 28 1/2 in |
Details
Item | Standard Arm |
Accessory Type | Standard Arm |
Color | Silver |
Finish | Aluminum |
Description
Standard Arm, Finish Aluminum, Color Silver, Length 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Zinc Plated Steel Rear Door Sheave (B58-5521)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1367S)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Flanged Foot (A15-0854-C)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 LH AL)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077EDA AL)
- Lcn Door Closer Arms