Shop All Door Closer Parts
Lcn
PC Board Assembly, Alum, 2-1/2 in. L
Mfr # 4640-3180
Zoro # G3929007
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type PC Board Assembly
- Color Silver
- Finish Aluminum
- Length 2 1/2 in
Product Information
- Brand Lcn
- MFR # 4640-3180
- Zoro # G3929007
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 2 1/2 in |
Details
Item | PC Board Assembly |
Accessory Type | PC Board Assembly |
Color | Silver |
Finish | Aluminum |
Description
PC Board Assembly, Finish Aluminum, Color Silver, Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561BD Q 626)
- ZORO SELECT Tube Balance, Tilt Window, 30" L (83-29R)
- MSI Midnight Ash Veneer Peel And Stick 6 In. X 22 In. Honed Slate Wall Tile, 15PK (ZOR-MD-0188)
- WEDGE-LOC CORNER BRACE SET ALU (205)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- LCN Door Closer Mounting Plates (1460-18PA 689)
- LCN Fusible Link Forearm Assembly, 2-1/4in. L (4110-28)
- LCN Rod and Shoe, Silver, Aluminum, 6-1/2 in. L (4040XP-79 AL)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- SARGENT Parallel Arm Bracket, Unfinished (125 VF EN)
- Lcn Door Closers & Accessories