Shop All Door Closer Parts
Lcn
Motor Gear Box, Slvr, 16-1/2 in. L, RH
Mfr # 9540-3454 RH
Zoro # G3928815
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Motor Gear Box
- Color Silver
- Finish Aluminum
- Length 16 1/2 in
- For Use With Right Hand
Product Information
- Brand Lcn
- MFR # 9540-3454 RH
- Zoro # G3928815
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 16 1/2 in |
Details
Item | Motor Gear Box |
Accessory Type | Motor Gear Box |
Color | Silver |
Finish | Aluminum |
For Use With | Right Hand |
Description
Motor Gear Box, For Use With Right Hand, Finish Aluminum, Color Silver, Length 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- ZORO SELECT 1 1/2 in W x 36 in H Stainless steel Continuous Hinge (2ZFP9)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 260mm ID (ZUSAH5X260)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- LCN Aluminum Roller 31303034 (31303034)
- LCN Drop Plate, Slvr, 12-1/4 in. L (4110-18 AL)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- Lcn Door Closer Parts