Shop All Door Closers
Lcn
Manual Pneumatic 9550 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty
Mfr # 9553-REG2 ANCLR 72
Zoro # G5222616
product price: $6,523.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,523.99
Free 30-Day Returns
Key Features
- Closer Mounting Style Offset
- Closer Performance Heavy Duty
- Closer Series 9550 Series Electromechanical Senior Swing Operators
- Closer Type Electronically Controlled
- Color Matte Silver
Product Information
- Brand Lcn
- MFR # 9553-REG2 ANCLR 72
- Zoro # G5222616
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4-1/2" |
Housing Height | 5-3/4" |
Housing Length | 72" |
Exterior Door Width | 72 in |
Spring Size | 3 |
Interior Door Width | 72 in |
Description
Door Closer, LCN 9553 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Double Lever, Color Silver, Exterior Door Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- SCHLAGE Rekey Bottom Pin #1 (34-301)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0201)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH RH AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- Lcn Door Closers & Accessories