Shop All Door Closers
Lcn
Manual LCN 1460 Surface Mounted Closer Interior and Exterior
Mfr # 1461RWPADKBRZFPC
Zoro # G3970549
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Parallel Arm
Product Information
- Brand Lcn
- MFR # 1461RWPADKBRZFPC
- Zoro # G3970549
- Country of Origin United States
- Category Door Closers
Details
Item | Dark Bronze Closer P1461FDKB |
Category Type | Parallel Arm |
Description
Dark Bronze Closer P1461FDKB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- KEYLESS FACTORY KeylessFactory:2011-2019 Dodge Chrysler Jeep / 5-Button Smart Key SHELL (SKS-CHY-1446-5) (SKS-CHY-1446-5)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HEDAALLH)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- Lcn Door Closers & Accessories