Shop All Door Closers
Lcn
Manual Hydraulic 4640 Series Electrohydraulic Operators Door Closer Heavy Duty Dark Bronze
Mfr # 4642-REG DKBRZ
Zoro # G3985880
product price: $5,140.99
/ea
Free Shipping & Returns
$5,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4640 Series Electrohydraulic Operators
- Closer Type Double Lever Arm Regular
Product Information
- Brand Lcn
- MFR # 4642-REG DKBRZ
- Zoro # G3985880
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5-3/16" |
Housing Height | 4-3/8" |
Housing Length | 33-1/2" |
Spring Size | Adjustable 3 to 5 |
Exterior Door Width | 42 in |
Interior Door Width | 54 in |
Description
Powered Door Operator, LCN 4642 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards Meet Americans with Disabilities Act Guidelines, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Material Forged Steel, Arm Type Regular, Color Dark Bronze, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (680)
- ZORO SELECT Raised Face Silicone Flange Gasket for 4" Pipe, 1/8" T, #150 (BULK-FG-1451)
- EKENA MILLWORK Vertical Gable Vent Primed, Functional, Pine Gable Vent w/ Brick Mould Face Frame, 14"W x 16"H (GVWVE14X1600SFPPI)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111DELEDAALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum (6031-BUMPER AL)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- Lcn Door Closers