Shop All Door Closers
Lcn
Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4314ME-SF 24V RH AL
Zoro # G8692616
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4310ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Product Information
- Brand Lcn
- MFR # 4314ME-SF 24V RH AL
- Zoro # G8692616
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-7/8" |
Housing Length | 19" |
Interior Door Width | Up to 48 in |
Spring Size | 4 |
Description
Door Closer, LCN 4314 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.15, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Swing Free, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA White Door and Butt Hinge (S44058TTUSPW-RH)
- MASTER LOCK Master Lock 809036 1-0.75 in. All-Weather Covered Padlock (809036)
- EKENA MILLWORK 21 1/4"W x 25 5/8"H x 1 1/4"P Kinsley Center Onlay (ONL21X26KI)
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104605)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum (4642-REG AL CS)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDADKBRZLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD LH AL)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- Lcn Door Closers