Shop All Door Closers
Lcn
Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4314ME-SF 120V RH AL
Zoro # G8692591
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4310ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Product Information
- Brand Lcn
- MFR # 4314ME-SF 120V RH AL
- Zoro # G8692591
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-7/8" |
Housing Length | 19" |
Interior Door Width | Up to 48 in |
Spring Size | 4 |
Description
Door Closer, LCN 4314 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Swing Free, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- DELTANA Floor Mount, Bumper, Heavy Duty Satin Chrome (DSF3225U26D)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- FAULTLESS Ss Ball Entry Knob (T3600B)
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- LCN 1450-Rw/PA RH AL MC Surface Closers (1450-RW/PA RH 689 MC)
- TELL Tell Manufacturing 221483 12741 Grade 1 Commercial Door Closer (221483)
- Lcn Door Closers