Shop All Door Closers
Lcn
Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 4214T-STD RH AL
Zoro # G9231969
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4210T Series High Security Closers
- Closer Type Standard Arm
Product Information
- Brand Lcn
- MFR # 4214T-STD RH AL
- Zoro # G9231969
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4210T Series High Security Closers |
Closer Type | Standard Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4210T Series Grade 1 Surface Door Closer, Standard Track Arm, Size 4, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes (2007M)
- ZORO SELECT O-Ring, Buna N, Dash 209, 11/16, 0.949, PK25 (U38801.012.0068)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- OEM OEM: REF: 1999-2006 Acura / 4-Button Keyless Entry Remote / PN: 72147-S0K-A13 / E4EG8D-444H-A (OR-ACU006)
- LCN Surface Closers (1250-RW/PA 693)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA RH US4)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA RH BLACK)
- LCN 1261-Rw/PA BLACK SLIM Surface Closers (1261-RW/PA 693 SLIM)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P10 EN)
- Lcn Door Closers & Accessories