Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4116-EDA RH AL
Zoro # G9229309
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Product Information
- Brand Lcn
- MFR # 4116-EDA RH AL
- Zoro # G9229309
- UPC # 840067659472
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4110 Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4110 Series Grade 1 Surface Door Closer, Extra Duty Arm, Size 6, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A241X125)
- A LA MAISON CEILINGS Diamond Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R02PW-8)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- Lcn Door Closers