Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-HCUSH LH AL
Zoro # G8692546
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Hold Open Cush and Stop Arm
Product Information
- Brand Lcn
- MFR # 4111-HCUSH LH AL
- Zoro # G8692546
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | Up to 42 in |
Interior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 5 |
Details
Description
Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Cush, Hold Open, Color Aluminum, Exterior Door Width Up to 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- SPEC Extension Spring, PK2 (E12501487000M)
- ELESA White colour, PR.92-PF-CLEAN (PR-PF-CLEAN)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD RH AL)
- LCN 4116-CUSH LH AL Surface Closers (4116-CUSH LH 689)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2011-STD RH AL)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- Lcn Door Closers & Accessories