Shop All Door Closers
Lcn
Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty
Mfr # 4040XPT-STD AL
Zoro # G8692485
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XPT Series Surface Mounted Closers
- Closer Type Standard Arm
Product Information
- Brand Lcn
- MFR # 4040XPT-STD AL
- Zoro # G8692485
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 4 |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Track, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Non-Tilt Balance Tension Tool (Single Pack) (MP3788)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- HARDWARE RESOURCES Self Adjusting Rear Bracket for 301FU Series Slides (301FU3)
- PRIMELINE TOOLS Sliding Door Handle Set, Black Aluminum (1 Set) (MP1073)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SEH 24V AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG AL)
- LCN Grade 1 Surface Door Closer, Long Arm, Aluminum Painted Finish, Non-Handed (4040XP-LONG AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- LCN Manual Hydraulic 3030 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3031-REG RH AL)
- Lcn Door Closers & Accessories