Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black
Mfr # 4040XP-SCUSH BLACK
Zoro # G9237124
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Spring Cush and Stop Arm
Product Information
- Brand Lcn
- MFR # 4040XP-SCUSH BLACK
- Zoro # G9237124
- UPC # 840067659410
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Spring Cush and Stop Arm |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Spring Stop Arm, Size 1-6, Sprayed Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 1-1/2 In H, PK4 (HSCFV112)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- GRIDMAX Grid MaX 4Ft Satin Black Cross Tee, PK 25 (23007)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA LH BLACK)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6, Full Plastic Cover (DH-316-AL)
- Lcn Door Closers