Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-SCUSH LTBRZ
Zoro # G9229345
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Spring Cush and Stop Arm
Product Information
- Brand Lcn
- MFR # 4040XP-SCUSH LTBRZ
- Zoro # G9229345
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Spring Cush and Stop Arm |
Color | Matte Bronze |
Finish | Matte Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Spring Stop Arm, Size 1-6, Sprayed Light Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- ACROVYN Outside Corner Trim, Driftwood (WC40OS262N)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- LCN Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum (4211-CUSH LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- Lcn Door Closers