Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-SCUSH DKBRZ
Zoro # G8692467
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Spring Cush and Stop Arm
Product Information
- Brand Lcn
- MFR # 4040XP-SCUSH DKBRZ
- Zoro # G8692467
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 48 in |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Cush, Spring, Color Dark Bronze, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200630620S (C07200630620S)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-SCUSH AL)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 120V LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111DELEDAALLH)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- Lcn Door Closers & Accessories