Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-REG LTBRZ
Zoro # G9234087
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Product Information
- Brand Lcn
- MFR # 4040XP-REG LTBRZ
- Zoro # G9234087
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Matte Bronze |
Finish | Light Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Light Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- HARDWARE RESOURCES 30" Wooden Stemware Rack (SR30)
- HARDWARE RESOURCES 26"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT26)
- SUGATSUNE Ceiling Hook, 303 SS, 3-17/64 In (4CRW1)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- Lcn Door Closers