Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-HW/PA BRASS
Zoro # G9235977
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Hold Open
Product Information
- Brand Lcn
- MFR # 4040XP-HW/PA BRASS
- Zoro # G9235977
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Hold Open |
Color | Matte Brass |
Finish | Matte Brass |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Hold Open Arm with 62PA Shoe, Size 1-6, Sprayed Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Full Lip Strike Plate Black (FLSP335U19)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- BEST Deadlocking Latch Only, for 6K Cylindrical Locks (6KL2626)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- LCN Manual Pneumatic 9530 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9531-STD LH ANCLR 36)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-SCUSH LTBRZ)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2035STDDKBRZLH)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8501 696)
- Lcn Door Closers